Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160
  • Slide Rail ND160

Slide Rail ND160 ND160-24

Item.#
09239447
Mfr.#
ND160-24
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please know that this product does not contain 2 pieces per set(If 2 pieces are desired, please make the order quantity "2"))
Dimension G(mm)
571.5
Dimensions C (mm)
558.8
Dimensions E (mm)
393.7
Dimensions D (mm)
177.8
Dimension F (mm)
546.1
Dimensions A (mm)
177.8
Lubricating Oil
Nippon Oil epi knock grease AP (N)
Mass (kg/Pair)
3.60
Mounting Screw
Truss small screws or M4 bind
Dimensions B (mm)
381.0
Member length L(mm)
609.6
Allowable Load (N/Pair)
863
Stroke Length (mm)
635.0
Surface Processing
Autamenba center member In'namenba / electro-galvanized
Material
Autamenba center member In'namenba / SPCC retainer / SECC ball (In'namenba side) phi3 / 16 "carbon rigid sphere, (Autamenba side) phi7 / 32" carbon rigid sphere