Buy more than* S$200* and get FREE SHIPPING

  • Spiral Zero-One Blow Gun Set
  • Spiral Zero-One Blow Gun Set
  • Spiral Zero-One Blow Gun Set
  • Spiral Zero-One Blow Gun Set

Spiral Zero-One Blow Gun Set 01S-804C-BG

5.00 (1)
Item.#
09239517
Mfr.#
01S-804C-BG
Package Qty.
1Set
Ship pack of
1
58.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
Thick mouth part / 8 Narrow mouth part/5.5
Hose Coupling
H1/CHS-50SN H2/20PM-PLA/50PM-PLA
Dimension B1 (mm)
600
Fluid
(Common) compressed air
Operating Range (mm)
4000
Overall Length A (mm)
1070
Weight (g)
(Blow gun zero one) 110 (Spiral zero one) 325
Material
(Blow gun zero one) Body, Polyacetal, nozzle, nickel plated brass (Spiral zero one) hose, polyurethane resin
Dimension E (phi mm)
42
Normal Working Pressure (MPa)
(Blow gun zero one) 1.6
Dimensions B2 (mm)
100
Dimensions C (mm)
370
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
(Common) -5-60
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For release of press
5
From Japan
On 2014-07-04 17:47:23
It is light and easy to use. I feel a bit of a feeling that it is going to be broken when dropping it with something in mind during work.
This review is about item#09239517.