Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit Stainless Steel Series
  • Pillow Block Unit Stainless Steel Series
  • Pillow Block Unit Stainless Steel Series

Pillow Block Unit Stainless Steel Series MUCP204

5.00 (1)
Item.#
09239553
Mfr.#
MUCP204
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
9
Dimensions J (mm)
95
Dimensions N (mm)
13
Designation Number of the Bearing Housing
MP204
Dimensions B (mm)
31
Standard rated load Cor (kN)
5.3
Standard rated load Cr (kN)
10.9
Bearing Normal Number
MUC204
Dimensions N1(mm)
19
Dimensions H2(mm)
64
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
There
Shaft Diameter (phi mm)
20
Dimension S (mm)
12.7
Dimensions A (mm)
30
Mounting Bolt Nominal Designation
M10
Dimension H (mm)
33.3
Dimensions L (mm)
127
Shaft Hole Classification
Screw with Cylindrical bore
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for the bearing part of the water washing roll of the film sheet.
5
From Japan
On 2014-03-30 07:24:14
I think that the steel ball of the bearing part of the pillow block is rusty, but it is where I am concerned about how long it can be used. At the moment, I have been satisfied with Kanji I have used.
This review is about item#09239562.