Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit Stainless Steel Series
  • Pillow Block Unit Stainless Steel Series
  • Pillow Block Unit Stainless Steel Series

Pillow Block Unit Stainless Steel Series MUCP206

5.00 (1)
Item.#
09239571
Mfr.#
MUCP206
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard rated load Cor (kN)
9.05
Standard rated load Cr (kN)
16.7
Bearing Normal Number
MUC206
Dimensions N1(mm)
21
Dimensions H2(mm)
82
Dimensions H1 (mm)
11
Dimensions J (mm)
121
Dimensions N (mm)
17
Designation Number of the Bearing Housing
MP206
Weight (kg)
0.95
Shape
Pillow block unit
Dimensions A (mm)
36
Mounting Bolt Nominal Designation
M14
Dimension H (mm)
42.9
Dimensions L (mm)
165
Shaft Hole Classification
Cylindrical bore type with screw stop
Cover
No cover
Load Classification
For light load
Grease Filler Nipple
Present
Shaft Diameter (phi mm)
30
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for the bearing part of the water washing roll of the film sheet.
5
From Japan
On 2014-03-30 07:24:14
I think that the steel ball of the bearing part of the pillow block is rusty, but it is where I am concerned about how long it can be used. At the moment, I have been satisfied with Kanji I have used.
This review is about item#09239562.