Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit Stainless Steel Series
  • Pillow Block Unit Stainless Steel Series
  • Pillow Block Unit Stainless Steel Series

Pillow Block Unit Stainless Steel Series MUCP209

5.00 (1)
Item.#
09239605
Mfr.#
MUCP209
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension H (mm)
54
Dimensions L (mm)
190
Shaft Hole Classification
Screw with Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
There
Shaft Diameter (phi mm)
45
Dimension S (mm)
19
Dimensions A (mm)
40
Mounting Bolt Nominal Designation
M14
Dimensions N1(mm)
22
Dimensions H2(mm)
105
Dimensions H1 (mm)
13
Dimensions J (mm)
146
Dimensions N (mm)
17
Designation Number of the Bearing Housing
MP209
Dimensions B (mm)
49.2
Standard rated load Cor (kN)
16.4
Standard rated load Cr (kN)
28.1
Bearing Normal Number
MUC209
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for the bearing part of the water washing roll of the film sheet.
5
From Japan
On 2014-03-30 07:24:14
I think that the steel ball of the bearing part of the pillow block is rusty, but it is where I am concerned about how long it can be used. At the moment, I have been satisfied with Kanji I have used.
This review is about item#09239562.