Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Block Unit Stainless Steel Series
  • Pillow Block Unit Stainless Steel Series
  • Pillow Block Unit Stainless Steel Series

Pillow Block Unit Stainless Steel Series MUCP210

5.00 (1)
Item.#
09239614
Mfr.#
MUCP210
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard rated load Cr (kN)
30.2
Bearing Normal Number
MUC210
Dimensions N1(mm)
25
Dimensions H2(mm)
112
Dimensions H1 (mm)
14
Dimensions J (mm)
159
Dimensions N (mm)
20
Designation Number of the Bearing Housing
MP210
Dimensions B (mm)
51.6
Standard rated load Cor (kN)
18.6
Mounting Bolt Nominal Designation
M16
Dimension H (mm)
57.2
Dimensions L (mm)
206
Shaft Hole Classification
Screw with Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
There
Shaft Diameter (phi mm)
50
Dimension S (mm)
19
Dimensions A (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for the bearing part of the water washing roll of the film sheet.
5
From Japan
On 2014-03-30 07:24:14
I think that the steel ball of the bearing part of the pillow block is rusty, but it is where I am concerned about how long it can be used. At the moment, I have been satisfied with Kanji I have used.
This review is about item#09239562.