Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series

Rhombic Flange Unit Stainless Steel Series MUCFL204

Item.#
09239693
Mfr.#
MUCFL204
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-02-14
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
20
Designation Number of the Bearing Housing
MFL204
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Dimension H (mm)
113
Dimensions L (mm)
60
Shaft Hole Classification
Set screws with Cylindrical bore
Grease Filler Nipple
There
Dimensions N (mm)
12
Dimensions B (mm)
31
Standard rated load Cor (kN)
5.3
Standard rated load Cr (kN)
10.9
Bearing Normal Number
MUC204
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
10
Dimensions J (mm)
90