Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series

Rhombic Flange Unit Stainless Steel Series MUCFL205

Item.#
09239702
Mfr.#
MUCFL205
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
25
Designation Number of the Bearing Housing
MFL205
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
27
Mounting Bolt Nominal Designation
M14
Dimension H (mm)
130
Dimensions L (mm)
68
Shaft Hole Classification
Set screw cylindrical bore shape
Grease Filler Nipple
There
Dimensions N (mm)
16
Weight (kg)
0.5
Shape
Sebum flange type unit
Standard rated load Cor (kN)
6.3
Standard rated load Cr (kN)
11.9
Bearing Normal Number
MUC205
Dimensions AO(mm)
35.8
Dimensions A1(mm)
16
Dimensions A1 (mm)
10
Dimensions J (mm)
99