Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series

Rhombic Flange Unit Stainless Steel Series MUCFL206

Item.#
09239711
Mfr.#
MUCFL206
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bearing Normal Number
MUC206
Dimensions AO(mm)
40.2
Dimensions A1(mm)
18
Dimensions A1 (mm)
10
Dimensions J (mm)
117
Dimensions N (mm)
16
Dimensions B (mm)
38.1
Standard rated load Cor (kN)
9.05
Standard rated load Cr (kN)
16.7
Dimension H (mm)
148
Dimensions L (mm)
80
Shaft Hole Classification
Set screws with Cylindrical bore
Grease Filler Nipple
There
Shaft Diameter (phi mm)
30
Designation Number of the Bearing Housing
MFL206
Dimension S (mm)
15.9
Dimensions A (mm)
31
Mounting Bolt Nominal Designation
M14