Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series

Rhombic Flange Unit Stainless Steel Series MUCFL207

Item.#
09239727
Mfr.#
MUCFL207
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
90
Shaft Hole Classification
Set screws with Cylindrical bore
Grease Filler Nipple
There
Shaft Diameter (phi mm)
35
Designation Number of the Bearing Housing
MFL207
Dimension S (mm)
17.5
Dimensions A (mm)
34
Mounting Bolt Nominal Designation
M14
Dimension H (mm)
161
Dimensions A1(mm)
19
Dimensions A1 (mm)
11
Dimensions J (mm)
130
Dimensions N (mm)
16
Dimensions B (mm)
42.9
Standard rated load Cor (kN)
12.3
Standard rated load Cr (kN)
22
Bearing Normal Number
MUC207
Dimensions AO(mm)
44.4