Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series

Rhombic Flange Unit Stainless Steel Series MUCFL208

Item.#
09239736
Mfr.#
MUCFL208
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard rated load Cr (kN)
24.9
Bearing Normal Number
MUC208
Dimensions AO(mm)
51.2
Dimensions A1(mm)
21
Dimensions A1 (mm)
11
Dimensions J (mm)
144
Dimensions N (mm)
16
Dimensions B (mm)
49.2
Standard rated load Cor (kN)
14.3
Mounting Bolt Nominal Designation
M14
Dimension H (mm)
175
Dimensions L (mm)
100
Shaft Hole Classification
Set screws with Cylindrical bore
Grease Filler Nipple
There
Shaft Diameter (phi mm)
40
Designation Number of the Bearing Housing
MFL208
Dimension S (mm)
19
Dimensions A (mm)
36