Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series

Rhombic Flange Unit Stainless Steel Series MUCFL209

Item.#
09239745
Mfr.#
MUCFL209
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M16
Dimension H (mm)
188
Dimensions L (mm)
108
Shaft Hole Classification
Set screws with Cylindrical bore
Grease Filler Nipple
There
Shaft Diameter (phi mm)
45
Designation Number of the Bearing Housing
MFL209
Dimension S (mm)
19
Standard rated load Cr (kN)
28.1
Bearing Normal Number
MUC209
Dimensions AO(mm)
52.2
Dimensions A1(mm)
22
Dimensions A1 (mm)
13
Dimensions J (mm)
148
Dimensions N (mm)
19
Dimensions B (mm)
49.2
Standard rated load Cor (kN)
16.4