Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series
  • Rhombic Flange Unit Stainless Steel Series

Rhombic Flange Unit Stainless Steel Series MUCFL210

Item.#
09239754
Mfr.#
MUCFL210
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
157
Dimensions N (mm)
19
Dimensions B (mm)
51.6
Standard rated load Cor (kN)
18.6
Standard rated load Cr (kN)
30.2
Bearing Normal Number
MUC210
Dimensions AO(mm)
54.6
Dimensions A1(mm)
22
Dimensions A1 (mm)
13
Shaft Diameter (phi mm)
50
Designation Number of the Bearing Housing
MFL210
Dimension S (mm)
19
Dimensions A (mm)
40
Mounting Bolt Nominal Designation
M16
Dimension H (mm)
197
Dimensions L (mm)
115
Shaft Hole Classification
Set screws with Cylindrical bore
Grease Filler Nipple
There