Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silver Series Pillow Block Unit
  • Silver Series Pillow Block Unit
  • Silver Series Pillow Block Unit

Silver Series Pillow Block Unit UP003

3.67 (6)
Item.#
09239797
Mfr.#
UP003
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
7
Dimensions J (mm)
67
Dimensions N (mm)
7
Standard rated load Cor (kN)
3.3
Shaft Diameter (phi mm)
17
Dimension S (mm)
5
Dimensions A (mm)
18
Mounting Bolt Nominal Designation
M6
Dimension A4 (mm)
38
Dimensions H2(mm)
47
Dimension B1 (mm)
20.5
Material (bearing)
High-carbon chromium bearing steel (SUJ2)
Cover
Not available
Load Classification
For light load
Grease Filler Nipple
Not available
Designation Number of the Bearing Housing
P003
Standard rated load Cr (kN)
6
Dimensions A6 (mm)
2
Bearing Normal Number
U003+ER
Dimension H (mm)
24
Dimensions L (mm)
85
Weight (g)
156
Material (eccentric wheel)
S20C carbon steel products for machine structural use (Nickel-chromium plating process)
Shaft Hole Classification
Cylindrical bore form (with eccentric wheel)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
I used it as a bearing and a spring receiver of a 5 inch railway car.
5
From Japan
On 2017-04-07 16:10:52
5 inch garden railway vehicle production We searched on the WEB site and used it because quite a lot of people are using it.
This review is about item#9239781.
Used for fixing the movable shaft of the cutting support section of the shearing machine.
5
From Japan
On 2016-02-05 15:03:36
Because the unit part has broken. Hurry up, I let you purchase. There is no problem in shape at all, I use it safely for work. I think that I bought it was very good.
This review is about item#09239815.
DIY: Wood processing
2
From Japan
On 2015-10-24 15:01:32
Although others are also described in the review, the bearings and the bearings are separated and puzzled. I tightened the bearing bolt and integrated with the bearing, so the initial purpose was made, but I think that it is the specification that should be described in the item description. Bearings and bearings are each eccentric. I do not understand how to use here. (Does the axis shake?) Feeling of use, COSPA is satisfied.
This review is about item#09239797.
Repair of farm equipment
3
From Japan
On 2014-09-23 19:09:40
Although the specifications were slightly different, we could use it.
This review is about item#09239797.
As a production of automobile experiment equipment
2
From Japan
On 2012-07-03 00:04:31
Although it is compact and easy to use, it is difficult to design because the bearing and shaft stop are separated. I would like to have products with the same dimensions of FYH I used to use and the bearings and shaft stops were united. Please sell it at Monotaro by all means.
This review is about item#09239772.
It is used for bearing of a tool that rotates a circular wooden frame
5
From Japan
On 2011-06-14 04:11:27
The bearing and the case may be diagonally diagonal and there is a possibility that the fitting is bad. There are cases where it is bad and it hits the outer race and it is fitted straight and it is used. I am worried that the bearings may slip off in the shaft direction during use
This review is about item#09239772.