Buy more than* S$200* and get FREE SHIPPING

  • Silver Series Pillow Block Unit
  • Silver Series Pillow Block Unit
  • Silver Series Pillow Block Unit

Silver Series Pillow Block Unit UP005

3.67 (6)
Item.#
09239815
Mfr.#
UP005
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Bearing Normal Number
U005+ER
Dimension H (mm)
32
Dimensions L (mm)
112
Weight (g)
294
Dimensions H1 (mm)
10
Dimensions J (mm)
90
Dimensions N (mm)
10
Standard rated load Cor (kN)
5.8
Shaft Diameter (phi mm)
25
Dimension S (mm)
6
Dimensions A (mm)
20
Shaft Hole Classification
Cylindrical bore form (with partial core wheel)
Mounting Bolt Nominal Designation
M8
Dimension A4 (mm)
47
Dimensions H2(mm)
62
Dimension B1 (mm)
25.5
Cover
Without
Load Classification
For light load
Grease Filler Nipple
Without
Designation Number of the Bearing Housing
P05-6
Standard rated load Cr (kN)
10.1
Dimensions A6 (mm)
3
Material (bearing)
High carbon chromium bearing steel steel materials (SUJ2)
Material (eccentric wheel)
Carbon steel for machine structural use S20C (nickel chromium plating processing)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
I used it as a bearing and a spring receiver of a 5 inch railway car.
5
From Japan
On 2017-04-07 16:10:52
5 inch garden railway vehicle production We searched on the WEB site and used it because quite a lot of people are using it.
This review is about item#9239781.
Used for fixing the movable shaft of the cutting support section of the shearing machine.
5
From Japan
On 2016-02-05 15:03:36
Because the unit part has broken. Hurry up, I let you purchase. There is no problem in shape at all, I use it safely for work. I think that I bought it was very good.
This review is about item#09239815.
DIY: Wood processing
2
From Japan
On 2015-10-24 15:01:32
Although others are also described in the review, the bearings and the bearings are separated and puzzled. I tightened the bearing bolt and integrated with the bearing, so the initial purpose was made, but I think that it is the specification that should be described in the item description. Bearings and bearings are each eccentric. I do not understand how to use here. (Does the axis shake?) Feeling of use, COSPA is satisfied.
This review is about item#09239797.
Repair of farm equipment
3
From Japan
On 2014-09-23 19:09:40
Although the specifications were slightly different, we could use it.
This review is about item#09239797.
As a production of automobile experiment equipment
2
From Japan
On 2012-07-03 00:04:31
Although it is compact and easy to use, it is difficult to design because the bearing and shaft stop are separated. I would like to have products with the same dimensions of FYH I used to use and the bearings and shaft stops were united. Please sell it at Monotaro by all means.
This review is about item#09239772.
It is used for bearing of a tool that rotates a circular wooden frame
5
From Japan
On 2011-06-14 04:11:27
The bearing and the case may be diagonally diagonal and there is a possibility that the fitting is bad. There are cases where it is bad and it hits the outer race and it is fitted straight and it is used. I am worried that the bearings may slip off in the shaft direction during use
This review is about item#09239772.