Buy more than* S$200* and get FREE SHIPPING

  • Silver Series Rhombic Flange Unit
  • Silver Series Rhombic Flange Unit
  • Silver Series Rhombic Flange Unit

Silver Series Rhombic Flange Unit UFL001

4.45 (11)
Item.#
09239912
Mfr.#
UFL001
Package Qty.
1PC
Ship pack of
1
14.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (rubber seal)
Nitrile rubber (NBR)
Mounting Bolt Nominal Designation
M6
Dimensions AO(mm)
19
Dimensions A1(mm)
5.5
Dimension B1 (mm)
17.5
Grease Filler Nipple
None
Shaft Diameter (phi mm)
12
Designation Number of the Bearing Housing
FL001
Dimension S (mm)
4
Dimensions A (mm)
11.5
Material (bearing)
High-carbon chromium bearing steel (SUJ2)
Bearing Normal Number
U001+ER
Dimension H (mm)
63
Dimensions L (mm)
38
Weight (g)
76
Dimensions A1 (mm)
5.5
Dimensions J (mm)
48
Dimensions N (mm)
7
Standard rated load Cor (kN)
2.4
Standard rated load Cr (kN)
5.1
Material (eccentric wheel)
Carbon steel for machine structural purposes (S20C) Black oxide treatment
Shaft Hole Classification
Cylindrical bore form with eccentric wheel
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
The sanitizing cradle of the lens
5
From Japan
On 2017-10-31 20:08:26
There was no problem in using both price and performance at all.
This review is about item#9239903.
For machine repair
5
From Japan
On 2017-09-07 07:54:54
Depending on the use time for regular replacement, if you purchase here with Monotaro sending out is very early and is very helpful. It can be used normally as a bearing.
This review is about item#09239912.
Securing the shaft
5
From Japan
On 2015-10-07 11:25:35
It can be used without problems.
This review is about item#09239921.
Bearings of equipment
5
From Japan
On 2015-03-11 13:10:10
There is no problem in usage results for more than 10 years.
This review is about item#09239912.
Axis of rotation
5
From Japan
On 2015-02-12 09:56:29
Since it is a maker item, it was able to be used without problems
This review is about item#09239937.
For repair
3
From Japan
On 2013-07-15 20:11:13
Since it was used in the repair request, I just replaced it with the same type.
This review is about item#09239912.
Securing the shaft
5
From Japan
On 2013-03-08 18:30:04
Because it is a maker item, it can be used with confidence. I would like you to handle optional items such as waterproof cover.
This review is about item#09239946.
Manufacture of electric tools.
5
From Japan
On 2013-01-14 12:32:25
Because it is a maker item, it is safe. It is easy to use even for small and lightweight narrow parts. The method of shaft lock is also ingenious and non-defective article.
This review is about item#09239946.
For machine tool bearings
5
From Japan
On 2012-11-27 13:16:14
It is handy to be used even in small and lightweight parts with small space. Where the shaft collar of the stopper is separate, if it is not used, the place where it becomes thinner further, removing it, kind design. It is somewhat weak in terms of strength, so it will not be suitable for parts that require much force.
This review is about item#09239912.
Component replacement
5
From Japan
On 2012-03-17 14:42:48
It's convenient because the price is reasonable and the delivery date is sooner
This review is about item#09239937.