Buy more than* S$200* and get FREE SHIPPING

  • Silver Series Rhombic Flange Unit
  • Silver Series Rhombic Flange Unit
  • Silver Series Rhombic Flange Unit

Silver Series Rhombic Flange Unit UFL002

4.45 (11)
Item.#
09239921
Mfr.#
UFL002
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (rubber seal)
Nitrile rubber (NBR)
Standard rated load Cor (kN)
2.8
Standard rated load Cr (kN)
5.6
Bearing Normal Number
U002+ER
Dimension H (mm)
67
Dimensions L (mm)
42
Weight (g)
100
Dimensions A1 (mm)
6.5
Dimensions J (mm)
53
Dimensions N (mm)
7
Material (eccentric wheel)
Carbon steel for machine structural purposes (S20C) Black oxide treatment
Designation Number of the Bearing Housing
FL002
Dimension S (mm)
4.5
Dimensions A (mm)
13
Mounting Bolt Nominal Designation
M6
Dimensions AO(mm)
20.5
Dimensions A1(mm)
6.5
Dimension B1 (mm)
18.5
Grease Filler Nipple
None
Shaft Diameter (phi mm)
15
Shaft Hole Classification
Cylindrical bore form with eccentric wheel
Material (bearing)
High-carbon chromium bearing steel (SUJ2)