Buy more than* S$200* and get FREE SHIPPING

  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver

Silver Series Rhombic Flange Unit, Stainless Silver MUFL000

5.00 (1)
Item.#
09239973
Mfr.#
MUFL000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (rubber seal)
Nitrile rubber (NBR)
Shaft Diameter (phi mm)
10
Grease Type
Albania S3
Standard rated load Cor (kN)
1.55
Standard rated load Cr (kN)
3.9
Bearing Normal Number
MU000+ER
Dimension H (mm)
60
Dimensions L (mm)
36
Weight (g)
60
Shaft Hole Classification
Eccentric with Cylindrical bore
Grease Filler Nipple
None
Material (eccentric wheel)
Mechanical structure structure for carbon steel steel (S20C) Nickel-chrome plating (MFCr)
Dimensions J (mm)
45
Dimensions N (mm)
7
Designation Number of the Bearing Housing
FL000Z3
Dimension S (mm)
4
Dimensions A (mm)
11.5
Mounting Bolt Nominal Designation
M6
Dimensions AO(mm)
19
Dimensions A1(mm)
5.5
Dimension B1 (mm)
17.5
Dimensions A1 (mm)
5.5
Material (bearing)
Stainless steels (SUS440C) or equivalent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water takes place
5
From Japan
On 2015-07-01 17:18:14
Since the domestic manufacturer goods, it could be used with confidence.
This review is about item#09240016.