Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver

Silver Series Rhombic Flange Unit, Stainless Silver MUFL001

5.00 (1)
Item.#
09239982
Mfr.#
MUFL001
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (rubber seal)
Nitrile rubber (NBR)
Dimensions A1 (mm)
5.5
Dimensions J (mm)
48
Dimensions N (mm)
7
Designation Number of the Bearing Housing
FL001Z3
Dimension S (mm)
4
Dimensions A (mm)
11.5
Mounting Bolt Nominal Designation
M6
Dimensions AO(mm)
19
Dimensions A1(mm)
5.5
Dimension B1 (mm)
17.5
Material (eccentric wheel)
Mechanical structure structure for carbon steel steel (S20C) Nickel-chrome plating (MFCr)
Shaft Hole Classification
Eccentric with Cylindrical bore
Grease Filler Nipple
None
Shaft Diameter (phi mm)
12
Grease Type
Albania S3
Standard rated load Cor (kN)
1.9
Standard rated load Cr (kN)
4.3
Bearing Normal Number
MU001+ER
Dimension H (mm)
63
Dimensions L (mm)
38
Weight (g)
76
Material (bearing)
Stainless steels (SUS440C) or equivalent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Places where water is applied
5
From Japan
On 2015-07-01 17:18:14
Because it is a domestic manufacturer item, it was able to use with confidence.
This review is about item#09240016.