Buy more than* S$200* and get FREE SHIPPING

  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver

Silver Series Rhombic Flange Unit, Stainless Silver MUFL003

5.00 (1)
Item.#
09240007
Mfr.#
MUFL003
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (rubber seal)
Nitrile rubber (NBR)
Standard rated load Cr (kN)
5.1
Bearing Normal Number
MU003+ER
Dimension H (mm)
71
Dimensions L (mm)
46
Weight (g)
129
Shaft Hole Classification
Eccentric with Cylindrical bore
Grease Filler Nipple
None
Shaft Diameter (phi mm)
17
Grease Type
AlbaniaS3
Standard rated load Cor (kN)
2.65
Material (eccentric wheel)
Carbonsteelformachinestructuralusesteel(S20C) nickelchromeplating(MFCr)
Dimension S (mm)
5
Dimensions A (mm)
14
Mounting Bolt Nominal Designation
M6
Dimensions AO(mm)
22.5
Dimensions A1(mm)
7
Dimension B1 (mm)
20.5
Dimensions A1 (mm)
7
Dimensions J (mm)
56
Dimensions N (mm)
7
Designation Number of the Bearing Housing
FL003Z3
Material (bearing)
Stainlesssteels(SUS440C)orequivalent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Places where water is applied
5
From Japan
On 2015-07-01 17:18:14
Because it is a domestic manufacturer item, it was able to use with confidence.
This review is about item#09240016.