Buy more than* S$200* and get FREE SHIPPING

  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver

Silver Series Rhombic Flange Unit, Stainless Silver MUFL004

5.00 (1)
Item.#
09240016
Mfr.#
MUFL004
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (rubber seal)
Nitrile rubber (NBR)
Designation Number of the Bearing Housing
FL04-5Z3
Dimension S (mm)
6
Dimensions A (mm)
16
Mounting Bolt Nominal Designation
M8
Dimensions AO(mm)
26.5
Dimensions A1(mm)
8
Dimension B1 (mm)
24.5
Dimensions A1 (mm)
8
Dimensions J (mm)
71
Dimensions N (mm)
10
Material (bearing)
Stainless steel steel (SUS440C) or equivalent
Grease Type
Albania S3
Standard rated load Cor (kN)
4
Standard rated load Cr (kN)
7.9
Bearing Normal Number
MU004+ER
Dimension H (mm)
90
Dimensions L (mm)
55
Weight (g)
205
Shaft Hole Classification
With eccentric cylindrical bore shape
Grease Filler Nipple
Without
Shaft Diameter (phi mm)
20
Material (eccentric wheel)
Mechanical structure for carbon steel steel (S20C) nickel chrome plating (MFCr)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Places where water is applied
5
From Japan
On 2015-07-01 17:18:14
Because it is a domestic manufacturer item, it was able to use with confidence.
This review is about item#09240016.