Buy more than* S$200* and get FREE SHIPPING

  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver
  • Silver Series Rhombic Flange Unit, Stainless Silver

Silver Series Rhombic Flange Unit, Stainless Silver MUFL006

5.00 (1)
Item.#
09240034
Mfr.#
MUFL006
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (rubber seal)
Nitrile rubber (NBR)
Standard rated load Cor (kN)
6.6
Standard rated load Cr (kN)
11.3
Bearing Normal Number
MU006+ER
Dimension H (mm)
112
Dimensions L (mm)
70
Weight (g)
354
Shaft Hole Classification
Eccentric with Cylindrical bore
Grease Filler Nipple
None
Shaft Diameter (phi mm)
30
Grease Type
Albania S3
Material (eccentric wheel)
Mechanical structure structure for carbon steel steel (S20C) Nickel-chrome plating (MFCr)
Designation Number of the Bearing Housing
FL06-7Z3
Dimension S (mm)
6.5
Dimensions A (mm)
18
Mounting Bolt Nominal Designation
M10
Dimensions AO(mm)
29
Dimensions A1(mm)
9
Dimension B1 (mm)
26.5
Dimensions A1 (mm)
9
Dimensions J (mm)
85
Dimensions N (mm)
13
Material (bearing)
Stainless steels (SUS440C) or equivalent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Places where water is applied
5
From Japan
On 2015-07-01 17:18:14
Because it is a domestic manufacturer item, it was able to use with confidence.
This review is about item#09240016.