Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing for Units, For Light Loads
  • Ball Bearing for Units, For Light Loads
  • Ball Bearing for Units, For Light Loads

Ball Bearing for Units, For Light Loads UC206

4.00 (5)
Item.#
09240095
Mfr.#
UC206
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Standard rated load Cor (kN)
11.3
Standard rated load Cr (kN)
19.6
Dimensions S2 (mm)
5
Dimensions S1 (mm)
22.2
Dimensions d4(mm)
40.5
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Dimension r (mm)
1.5
Dimension d (mm)
30
Weight (kg)
0.31
Shaft Hole Classification
Cylindrical bore type with a stop screw
Shaft Diameter (phi mm)
30
Type
For light load
Dimensions C (mm)
19
Dimensions D (mm)
62
Dimensions ds (mm)
M6x0.75
Dimensions Ca (mm)
5.1
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-07 17:55:45
We use it every time for maintenance of machine. Goods are good goods which are solid.
This review is about item#9240077.
, Maintenance of machinery
5
From Japan
On 2017-07-25 16:58:52
, Maintenance of machinery, Maintenance of machinery, Maintenance of machinery
This review is about item#9240165.
Blower bearing exchange
1
From Japan
On 2016-05-12 11:25:15
Regarding products, we are very satisfied with 5 stars including price, but about packing method (handling) is less than 1 star (even if it is zero). I'd like you to recognize that the bearings will have a slightly different impact on their lifespan. So I'd like you to do at least the turning position with bubble wrap sheets etc.
This review is about item#09240077.
For the repair of the swan boat
5
From Japan
On 2016-03-11 14:49:55
Normally, I will exchange the bearing ASSY but I purchased it as an auxiliary. Please consider it because it will be helpful if you can sell accessories such as grease nipple and nipple cover
This review is about item#09240086.
For machine drive shaft bearing
4
From Japan
On 2014-07-07 18:16:16
Usability is normal. Because the outer shield of the ball is strong, it is hard to break by dust etc.
This review is about item#09240104.