Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing for Units, For Light Loads
  • Ball Bearing for Units, For Light Loads
  • Ball Bearing for Units, For Light Loads

Ball Bearing for Units, For Light Loads UC211

3.67 (6)
Item.#
09240147
Mfr.#
UC211
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Dimension S (mm)
22.2
Dimension r (mm)
2.5
Dimension d (mm)
55
Standard rated load Cr (kN)
43
Dimensions S2 (mm)
9
Dimensions S1 (mm)
33.4
Dimensions C (mm)
24
Dimensions D (mm)
100
Dimensions ds (mm)
M10x1.25
Dimensions Ca (mm)
7.3
Standard rated load Cor (kN)
29.4
Shaft Hole Classification
Set screws with Cylindrical bore
Shaft Diameter (phi mm)
55
Dimensions d4(mm)
70
Dimensions B (mm)
55.6
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance of harvesters
2
From Japan
On 2018-04-26 10:03:54
Lack a little in durability We want weak strength against water resistance and heat resistance and overall strength
This review is about item#9240077.
Machine maintenance
5
From Japan
On 2017-12-07 17:55:45
We use it every time for maintenance of machine. Goods are good goods which are solid.
This review is about item#9240077.
, Maintenance of machinery
5
From Japan
On 2017-07-25 16:58:52
, Maintenance of machinery, Maintenance of machinery, Maintenance of machinery
This review is about item#9240165.
Blower bearing exchange
1
From Japan
On 2016-05-12 11:25:15
Regarding products, we are very satisfied with 5 stars including price, but about packing method (handling) is less than 1 star (even if it is zero). I'd like you to recognize that the bearings will have a slightly different impact on their lifespan. So I'd like you to do at least the turning position with bubble wrap sheets etc.
This review is about item#09240077.
For the repair of the swan boat
5
From Japan
On 2016-03-11 14:49:55
Normally, I will exchange the bearing ASSY but I purchased it as an auxiliary. Please consider it because it will be helpful if you can sell accessories such as grease nipple and nipple cover
This review is about item#09240086.
For machine drive shaft bearing
4
From Japan
On 2014-07-07 18:16:16
Usability is normal. Because the outer shield of the ball is strong, it is hard to break by dust etc.
This review is about item#09240104.