Buy more than* S$200* and get FREE SHIPPING

  • Sheet Threads
  • Sheet Threads
  • Sheet Threads

Sheet Threads A-660

4.75 (8)
Item.#
09240707
Mfr.#
A-660
Package Qty.
1Bag(100PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For connecting to sheets
Length (mm)
600
Color
Marine blue
Thickness (phi mm)
6
Material
Polyethylene
TRUSCO Part Number
367-4444
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Scaffolding sheet
5
From Japan
On 2018-01-28 16:35:29
As a result of comparison with 6 companies of 6 companies of other companies, it was the item with the best quality.
This review is about item#9240725.
Used for mounting curing sheet
5
From Japan
On 2016-10-06 16:30:07
I am using it without problems in particular.
This review is about item#09240716.
Bundles of various places
4
From Japan
On 2016-10-04 17:21:58
It is used for anything such as cord binding of power tools and tensioning blue sheets. Is it softer than the seat string for the scaffold? What is the durability in outdoor use?
This review is about item#9240716.
Tied up at home garden
4
From Japan
On 2016-06-22 22:06:23
It is convenient and easy to use.
This review is about item#09240707.
Identification of work items for seats Waist straps such as broom
5
From Japan
On 2015-12-01 21:32:16
The product itself is not a problem. Since it deals with multicolor, it is easy to fit into a sheet. If you want greed, you want red or yellow as well. As a guide when folding the sheet, I use a different color strap for the markers of the four corners and the center, but if red and yellow, will work efficiency slightly increase? When. However, it is white and gray so that it is not noticeable, there is no problem (present situation).
This review is about item#09240725.
Used for sheet cord
5
From Japan
On 2015-02-09 00:38:59
I was looking for a string that fits the color of the sheet. The price is reasonable. I want to check durability.
This review is about item#09240734.
Sheet clamping work on the scaffold
5
From Japan
On 2012-05-18 12:57:21
I think that it is easy to thread through the hole of the seat if the cord's tip is solid.
This review is about item#09240734.
For dustproof net
5
From Japan
On 2012-04-15 18:16:06
Elegant for price
This review is about item#09240707.