Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rope Peg

Rope Peg KG-15

5.00 (1)
Item.#
09240743
Mfr.#
KG-15
Package Qty.
1PC
Ship pack of
1
2.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatibles Rope Diameter (mm)
Less than 18
Material
Iron plating
Application
As peg for rope tension of tent and tarp
Caliber (phi mm)
18
Wire Diameter (phi mm)
8
Specification
Eye type
Body Dimensions (Length x Diameter)(mm)
200x8
Overall Length (mm)
200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tent of driving anchor
5
From Japan
On 2009-09-30 20:07:25
It is a firm product than the one that comes with the tent.
This review is about item#09240761.