Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rope Peg

Rope Peg KG-17

5.00 (1)
Item.#
09240761
Mfr.#
KG-17
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatibles Rope Diameter (mm)
Less than 18
Material
Iron plating
Application
As peg for rope tension of tent and tarp
Caliber (phi mm)
18
Wire Diameter (phi mm)
8
Specification
Eye type
Body Dimensions (Length x Diameter)(mm)
300x8
Overall Length (mm)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tent's driving anchor
5
From Japan
On 2009-09-30 20:07:25
It is a firmer product than what comes with the tent.
This review is about item#09240761.