Buy more than* S$200* and get FREE SHIPPING

  • Tent Peg, Hook

Tent Peg, Hook KG-21

4.00 (1)
Item.#
09240795
Mfr.#
KG-21
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To retain sign rope in parking lot which requires partition. Peg for tent and tarp.
Specification
Hook type
Compatibles Rope Diameter (mm)
Less than 12
Material
Iron plating
Body Dimensions (Length x Diameter)(mm)
280x6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tent's peg
4
From Japan
On 2018-01-23 17:05:55
In order to reduce the weight, I tried to leave the hook part necessary for the tent, cut the short side and use it as usable. Again, it became heavy heavily, I gave up using as a peg. I would appreciate if there is something where I am making pegs with duralumin.
This review is about item#9240777.