Buy more than* S$200* and get FREE SHIPPING

  • U Peg

U Peg KG-28

5.00 (2)
Item.#
09240822
Mfr.#
KG-28
Package Qty.
1PC
Ship pack of
1
9.28 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Material
Iron plating
Body Dimensions (Length x Diameter)(mm)
250x8
Specification
U type
Purpose
Partition tiger rope peg
Compatibles Rope Diameter (mm)
Less than 25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Parking robe stop
5
From Japan
On 2016-11-01 05:11:42
In vinyl straps to elementary school on the ground, we used the parking lot line dorm. It was just a good length.
Parking robe stop
5
From Japan
On 2016-11-01 05:11:35
In vinyl straps to elementary school on the ground, we used the parking lot line dorm. It was just a good length.