Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill drift
  • Drill drift
  • Drill drift

Drill drift NO1

3.00 (1)
Item.#
09240917
Mfr.#
NO1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
16
Dimensions L (mm)
95
Dimension H (mm)
4.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drill replacement
3
From Japan
On 2008-10-04 21:14:21
I feel a little thin.
This review is about item#09240917.