Buy more than* S$200* and get FREE SHIPPING

  • Drill drift
  • Drill drift
  • Drill drift

Drill drift NO3

3.00 (1)
Item.#
09240935
Mfr.#
NO3
Package Qty.
1PC
Ship pack of
1
17.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
25
Dimensions L (mm)
130
Dimension H (mm)
8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of drill
3
From Japan
On 2008-10-04 21:14:21
Hey, I feel Yawai is.
This review is about item#09240917.