Buy more than* S$200* and get FREE SHIPPING

  • Center drill

Center drill CD1.0x4

Item.#
09240953
Mfr.#
CD1.0x4
Package Qty.
1PC
Ship pack of
1
10.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Flute Length l (mm)
1.3
Direction of Rotation
Right blade
Shank Diameter (phi mm)
4
Type
A
Number of Blades
Two
Material
HSS (high speed steel) HSS
TRUSCO Part Number
302-6761
Purpose
Hole processing position arrangement, Hole processing position arrangement
Point Angle (Degree)
60
Blade Diameter Tolerance
+/-0.05
Overall Length L (mm)
37
Standard
Old JIS1
2014 TRUSCO Published Page
1-0361
Shell Diameter D (mm)
4
Cutting Blade Shape
Double-edged
Blade Diameter d (mm)
1