Buy more than* S$200* and get FREE SHIPPING

  • Center drill

Center drill CD1.5x5

Item.#
09240962
Mfr.#
CD1.5x5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
5
Type
A
Number of Blades
Two
Material
HSS (high speed steel) HSS
TRUSCO Part Number
302-6787
Flute Length l (mm)
1.9
Direction of Rotation
Right blade
Point Angle (Degree)
60
Standard
Old JIS1
2014 TRUSCO Published Page
1-0361
Shell Diameter D (mm)
5
Cutting Blade Shape
Double edge
Blade Diameter d (mm)
1.5
Blade Diameter Tolerance
+/-0.05
Purpose
Hole processing position arrangement, Hole processing position arrangement