Buy more than* S$200* and get FREE SHIPPING

  • Center drill

Center drill CD2.0x6

Item.#
09240971
Mfr.#
CD2.0x6
Package Qty.
1PC
Ship pack of
1
9.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
6
Type
A
Shell Diameter D (mm)
6
Cutting Blade Shape
Double-edged blade
Blade Diameter d (mm)
2
Blade Diameter Tolerance
+/-0.08
Overall Length L (mm)
47
Point Angle (Degree)
60
Standard
Old JIS1
Number of Blades
Two sheets
Material
High speed steel (HSS)
TRUSCO Part Number
302-6833
Flute Length l (mm)
2.6
Direction of Rotation
Right edge
Purpose
Hole processing position arrangement, Hole processing position arrangement