Buy more than* S$200* and get FREE SHIPPING

  • Center drill

Center drill CD2.5x7.7

Item.#
09240987
Mfr.#
CD2.5x7.7
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Type
A
Number of Blades
Two
Material
HSS (high speed steel) HSS
TRUSCO Part Number
302-6884
Flute Length l (mm)
3.2
Direction of Rotation
Right blade
Purpose
Hole processing position arrangement, Hole processing position arrangement
Point Angle (Degree)
60
2014 TRUSCO Published Page
1-0361
Shell Diameter D (mm)
7.7
Cutting Blade Shape
Double edge
Blade Diameter d (mm)
2.5
Blade Diameter Tolerance
+/-0.08
Shank Diameter (phi mm)
7.7