Buy more than* S$200* and get FREE SHIPPING

  • Center drill

Center drill CD3.0x7.7

Item.#
09240996
Mfr.#
CD3.0x7.7
Package Qty.
1PC
Ship pack of
1
10.71 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Shell Diameter D (mm)
7.7
Cutting Blade Shape
Double-edged
Flute Length l (mm)
3.9
Direction of Rotation
Right blade
Shank Diameter (phi mm)
7.7
Type
A
Point Angle (Degree)
60
Material
HSS (high speed steel) HSS
Blade Diameter d (mm)
3
Blade Diameter Tolerance
+/-0.08
Overall Length L (mm)
56
Standard
-
Number of Blades
Two