Buy more than* S$200* and get FREE SHIPPING

  • Center drill

Center drill CD4.0x10

Item.#
09241005
Mfr.#
CD4.0x10
Package Qty.
1PC
Ship pack of
1
19.30 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Flute Length l (mm)
5.2
Direction of Rotation
Right edge
Shank Diameter (phi mm)
10
Purpose
Hole processing position arrangement
Number of Blades
2 sheets
Material
High-speed-steel (HSS)
TRUSCO Part Number
302-6990
Point Angle (Degree)
60
Blade Diameter Tolerance
+/-0.08
Overall Length L (mm)
68
Standard
JISA
Type
A
Shell Diameter D (mm)
10
Cutting Blade Shape
Double-edged
Blade Diameter d (mm)
4