Buy more than* S$200* and get FREE SHIPPING

  • Center drill

Center drill CD5.0x11

Item.#
09241014
Mfr.#
CD5.0x11
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Type
A
Number of Blades
Two
Cutting Blade Shape
Double edge
Blade Diameter d (mm)
5
Blade Diameter Tolerance
+/-0.12
Purpose
Hole processing position arrangement, Hole processing position arrangement
Point Angle (Degree)
60
2014 TRUSCO Published Page
1-0361
Material
HSS (high speed steel) HSS
TRUSCO Part Number
302-7058
Flute Length l (mm)
6.4
Direction of Rotation
Right blade