Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide 2 Flute End Mills With Tialn Coating
  • Carbide 2 Flute End Mills With Tialn Coating
  • Carbide 2 Flute End Mills With Tialn Coating
  • Carbide 2 Flute End Mills With Tialn Coating

Carbide 2 Flute End Mills With Tialn Coating 2TM-0100

4.64 (42)
Item.#
09241023
Mfr.#
2TM-0100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0--0.040
Coating
TiAlN
Material
Cemented carbide
Shank Diameter (phi mm)
3
Overall Length (mm)
38
Helix Angle (Degree)
30
Number of Blades
2
Blade Diameter (phi mm)
1
Blade Length (mm)
4
Customer Reviews
5 star 36
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 4.64
42 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:14:57
There is no problem. In addition, I will purchase it if necessary.
This review is about item#9241084.
Aluminum panel processing
5
From Japan
On 2016-02-29 21:28:56
Most are used for dry processing of aluminum panels. We are the most frequently used end mill. I think life expectancy is reasonable. When it reaches the end of life, the sound also changes, the cutting dust grows a little, the cutting surface also becomes a little rough, so we are trying to replace it early while checking the cutting edge with a magnifying glass before symptoms come out. I am in great trouble if I lose it, I expect it as a substitute.
This review is about item#09241057.
Cutting
2
From Japan
On 2016-01-12 16:17:34
I was using it for cutting of brass, but it broke on the way. Sissy! I had the impression.
This review is about item#09241023.
Purchase for hole processing of glass epoxy board
5
From Japan
On 2015-08-12 09:55:51
Purchased to make landscape holes in the glass epoxy board. A long hole can be processed beautifully with a drill machine and Proxon XY table. It became a favorite tool.
This review is about item#09241032.
Chemical wood flattening out
5
From Japan
On 2015-02-27 11:01:17
It is also good to have sharpness.
This review is about item#09241102.
Metal Processing
5
From Japan
On 2015-01-04 01:17:32
It was of sufficient quality.
This review is about item#09241041.
SUS304 8 mm * 4 L groove processing
5
From Japan
On 2014-11-28 16:46:39
It can be used for SUS304 without any problem. Durability is not yet understood, but I think that the cost is considerably cheap.
This review is about item#09241041.
Planarization of duralumin
5
From Japan
On 2014-08-04 23:29:23
The machinability was very good and we were able to perform comfortable cutting.
This review is about item#09241084.
Aluminum cutting
5
From Japan
On 2014-03-21 13:12:17
Although I am concerned about the lifespan, I managed to last long. The cut is not perfectly beautiful, but it is not inferior if you polish it a little.
This review is about item#09241041.
We use it for wood router processing.
5
From Japan
On 2014-03-06 17:00:44
For wood there is a 6φ spiral bit, but because it is too expensive, I tried to substitute 6φ end mill this time. I am very satisfied that wood can be processed like tofu.
This review is about item#09241084.