Buy more than* S$200* and get FREE SHIPPING

  • Carbide 2 Flute End Mills With Tialn Coating
  • Carbide 2 Flute End Mills With Tialn Coating
  • Carbide 2 Flute End Mills With Tialn Coating

Carbide 2 Flute End Mills With Tialn Coating 2TM-0600

4.64 (42)
Item.#
09241084
Mfr.#
2TM-0600
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0--0.040
Coating
TiAlN
Overall Length (mm)
50
Blade Diameter (phi mm)
6
Blade Length (mm)
19
Helix Angle (Degree)
30
Number of Blades
2
Material
Cemented carbide
Shank Diameter (phi mm)
6
Customer Reviews
5 star 36
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 4.64
42 Customer Reviews
The reviews are automatic translation.
Cutting work
5
From Japan
On 2017-03-24 18:14:57
There is no problem. In addition, it purchases if necessary.
This review is about item#9241084.
Processing of aluminum panels
5
From Japan
On 2016-02-29 21:28:56
Most have been used in dry machining of aluminum panel. In our, it is the most frequently used high end mill. Life I believe that reasonable. When it comes to life, sound change, cutting waste is slightly larger, also because a little rough cutting surface, prior to exiting symptoms, while checking the cutting edge in the magnifying glass, I try an early exchange. Troubled very and no, we expect the replacement.
This review is about item#09241057.
Cutting
2
From Japan
On 2016-01-12 16:17:34
I was used to the cutting of brass, but I have broken in the middle. Sissy! I have the impression that.
This review is about item#09241023.
Purchased for drilling of glass epoxy substrate
5
From Japan
On 2015-08-12 09:55:51
Purchase to the elongated holes processed into glass-epoxy substrate. You can clean processing is a long hole in the drilling machine and Purokuson XY table. It became a favorite tool.
This review is about item#09241032.
Out chemical wood plane
5
From Japan
On 2015-02-27 11:01:17
Sharpness is better it may also have well.
This review is about item#09241102.
Metal processing
5
From Japan
On 2015-01-04 01:17:32
Was enough quality.
This review is about item#09241041.
SUS304 8mm * 4L grooving
5
From Japan
On 2014-11-28 16:46:39
Even for SUS304, you can use without problems Durability, but I do not know yet Cost is pretty cheap I think.
This review is about item#09241041.
Plane processing of duralumin
5
From Japan
On 2014-08-04 23:29:23
Cutting property is very well, I was able to comfortable cutting.
This review is about item#09241084.
Aluminum cutting
5
From Japan
On 2014-03-21 13:12:17
While life is worrisome, it is somehow long-lasting. Cut does not mean perfectly clean, but it is not comparable and polish a little.
This review is about item#09241041.
We are using a router processing of wood.
5
From Japan
On 2014-03-06 17:00:44
The wood there is a spiral bit of 6φ, but because of too expensive, we tried to substitute in this 6φ end mill. Wood has been very happy to be processed as tofu.
This review is about item#09241084.