Buy more than* S$200* and get FREE SHIPPING

  • Carbide 2 Flute End Mills With Tialn Coating
  • Carbide 2 Flute End Mills With Tialn Coating
  • Carbide 2 Flute End Mills With Tialn Coating

Carbide 2 Flute End Mills With Tialn Coating 2TM-1000

4.63 (41)
Item.#
09241102
Mfr.#
2TM-1000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0--0.040
Coating
TiAlN
Material
Cemented carbide
Shank Diameter (phi mm)
10
Overall Length (mm)
75
Helix Angle (Degree)
30
Number of Blades
2
Blade Diameter (phi mm)
10
Blade Length (mm)
22
Customer Reviews
5 star 35
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 4.63
41 Customer Reviews
The reviews are automatic translation.
Processing of aluminum panels
5
From Japan
On 2016-02-29 21:28:56
Most have been used in dry machining of aluminum panel. In our, it is the most frequently used high end mill. Life I believe that reasonable. When it comes to life, sound change, cutting waste is slightly larger, also because a little rough cutting surface, prior to exiting symptoms, while checking the cutting edge in the magnifying glass, I try an early exchange. Troubled very and no, we expect the replacement.
This review is about item#09241057.
Cutting
2
From Japan
On 2016-01-12 16:17:34
I was used to the cutting of brass, but I have broken in the middle. Sissy! I have the impression that.
This review is about item#09241023.
Purchased for drilling of glass epoxy substrate
5
From Japan
On 2015-08-12 09:55:51
Purchase to the elongated holes processed into glass-epoxy substrate. You can clean processing is a long hole in the drilling machine and Purokuson XY table. It became a favorite tool.
This review is about item#09241032.
Out chemical wood plane
5
From Japan
On 2015-02-27 11:01:17
Sharpness is better it may also have well.
This review is about item#09241102.
Metal processing
5
From Japan
On 2015-01-04 01:17:32
Was enough quality.
This review is about item#09241041.
SUS304 8mm * 4L grooving
5
From Japan
On 2014-11-28 16:46:39
Even for SUS304, you can use without problems Durability, but I do not know yet Cost is pretty cheap I think.
This review is about item#09241041.
Plane processing of duralumin
5
From Japan
On 2014-08-04 23:29:23
Cutting property is very well, I was able to comfortable cutting.
This review is about item#09241084.
Aluminum cutting
5
From Japan
On 2014-03-21 13:12:17
While life is worrisome, it is somehow long-lasting. Cut does not mean perfectly clean, but it is not comparable and polish a little.
This review is about item#09241041.
We are using a router processing of wood.
5
From Japan
On 2014-03-06 17:00:44
The wood there is a spiral bit of 6φ, but because of too expensive, we tried to substitute in this 6φ end mill. Wood has been very happy to be processed as tofu.
This review is about item#09241084.
The cutting of a desktop milling machine
4
From Japan
On 2014-01-10 08:51:08
Tip of 8mm of the end mill was broken with two beautiful in my mistake. Milling machine body does not cause a problem, how to use it and break a well-balanced bad, this is not convinced that it is the element that can be peace of mind in this. Sharpness is good, because it has been found be how much use, also comes at a repeater from now.