Buy more than* S$200* and get FREE SHIPPING

  • Carbide 2Flute Ball Nose End Mill With Tialn Coating
  • Carbide 2Flute Ball Nose End Mill With Tialn Coating
  • Carbide 2Flute Ball Nose End Mill With Tialn Coating

Carbide 2Flute Ball Nose End Mill With Tialn Coating 2TBM-0700

4.65 (17)
Item.#
09241285
Mfr.#
2TBM-0700
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0--0.040
Coating
TiAlN
Overall Length (mm)
63
Ball Radius (mm)
3.5
Shank Diameter (phi mm)
8
Helix Angle (Degree)
30
Number of Blades
2
Material
Cemented carbide
Blade Diameter (phi mm)
7.0
Blade Length (mm)
19
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
By modeling machine
5
From Japan
On 2015-07-24 23:39:15
Since cutting the tree have been used in the dry, but high for is not available because very much like the cutting edge in the heat would have been done, we are very handy.
This review is about item#09241242.
Cutting of aluminum
5
From Japan
On 2013-04-26 15:36:25
Cutting of aluminum was also completely OK. Finish also mochi is also good, very satisfied at this price!
This review is about item#09241242.
Printed circuit board production
5
From Japan
On 2013-03-31 16:03:22
Because the length of the blade is more than the thickness of the substrate, pretty good. In the past, I bought a short thing, there is that there was stiffness. Since the long part of the blade, as well as pattern cut of the board only, also in drilling of large and small, also, can also be used for cutting of the substrate. In the fabrication of printed circuit board, without the blade of the exchange, since a series of work is complete, very good. Thin blade want if possible, but painful not buy expensive.
This review is about item#09241206.
Shape processing
5
From Japan
On 2012-12-25 11:31:11
Price was cheap because the 1000 processing, but could be used lavishly
This review is about item#09241215.
3D cut of relief
5
From Japan
On 2012-09-27 19:41:05
Was never particularly a problem, such as sharpness. Since the price is cheap and easy to use.
This review is about item#09241206.
Metal processing
3
From Japan
On 2012-09-04 16:27:47
When new the sharpness is good. Some life, but is short, no problem and from the price.
This review is about item#09241276.
Concave cutting of brass material.
5
From Japan
On 2012-03-18 20:14:42
Opponent was shaved Kokimiyoku because it is brass material. Dimensional accuracy was also good enough in performance because it is a relatively minor processing. Delivery time was possible to correspond quickly and hurry. Of price to was satisfactory.
This review is about item#09241303.
To NC machine tools
5
From Japan
On 2012-03-15 11:17:06
This is a great sharpness to inexpensive
This review is about item#09241251.
Cutting machining
5
From Japan
On 2011-10-29 11:51:31
There was no problem because A7075P is subject material this time. Currently, the subject material is Heavy Alloy such as tungsten cult, carbide drill, end mill, tap, reamer, and the selection of the etc., available to you in trouble in the cutting conditions. The processing of common material (Monotarou) does not have all the problems, but its such a processing cost is cheap, also, at present, it is the competition for work in the price cut. In the other is the middle of the thing difficult of processing we're working, but you cage in trouble on the tool costs are high selection. So, if there is something that (advice) with experts concerning the processing is able, I think to survive also customer side, it can also contribute to the sale? Yatsunami
This review is about item#09241294.
Such as aluminum and SUS and resin
4
From Japan
On 2011-10-12 16:30:31
Since the shank diameter had no choice when it comes to 3mm, was this. A feeling of use would be nice products in terms of the cost performance.
This review is about item#09241224.