Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flexible sanding putt
  • Flexible sanding putt
  • Flexible sanding putt

Flexible sanding putt SAB-FM080

Item.#
09241407
Mfr.#
SAB-FM080
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
The surface under the wood is treated With a smooth finish. For removing stains on the wall For curves or uneven surfaces
Weight (g)
18
Grain Size
Rough eye 80
Compatible
SAB-FTM
Unit Dimensions (Length L x Width W x Thickness)(mm)
147x58x3
Size
M
TRUSCO Part Number
335-7911