Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flexible grinding tools
  • Flexible grinding tools
  • Flexible grinding tools
  • Flexible grinding tools
  • Flexible grinding tools

Flexible grinding tools SAB-FTM

3.00 (2)
Item.#
09241461
Mfr.#
SAB-FTM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Unit Dimensions (Vetical x Horizontal x Height)(mm)
115x55x66
TRUSCO Part Number
335-9905
Weight (g)
103
Specification
For finer surfaces
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wood, paint ground polishing.
4
From Japan
On 2012-01-11 00:41:02
Although it was very easy to use and loved it, the mouth that bite the sandpaper is broken while using it is troublesome to detach, and if you use it it gets worse and becomes useless. Usability is good, but it is a consumable item.
This review is about item#09241531.
Hairline stainless steel plate
2
From Japan
On 2011-08-31 21:57:37
I thought that it was a leading manufacturer but I purchased it but I was disappointed. Hairline will be disturbed as the handle moves rattling without tightening. The pad lock button was stopped with thin plastic, it got cut and it came tightly. I changed it to a simple and fragile product now.
This review is about item#09241531.