Buy more than* S$200* and get FREE SHIPPING

  • Flexible sanding putt
  • Flexible sanding putt
  • Flexible sanding putt

Flexible sanding putt SAB-FL180

by 3M
Item.#
09241495
Mfr.#
SAB-FL180
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
The surface under the wood is treated With a smooth finish. For removing stains on the wall For curves or uneven surfaces
Weight (g)
43
Grain Size
Medium Eye 180
Compatible
SAB-FTL
Unit Dimensions (Length L x Width W x Thickness)(mm)
235x94x3
Size
L
TRUSCO Part Number
335-7872