Buy more than* S$200* and get FREE SHIPPING

  • Flexible grinding tools
  • Flexible grinding tools
  • Flexible grinding tools
  • Flexible grinding tools
  • Flexible grinding tools

Flexible grinding tools SAB-FTL

by 3M
3.00 (2)
Item.#
09241531
Mfr.#
SAB-FTL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
335-9891
Unit Dimensions (Vetical x Horizontal x Height)(mm)
175x90x60
Specification
For large surfaces
Weight (g)
240
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wood, paint ground polishing.
4
From Japan
On 2012-01-11 00:41:02
Although it was very easy to use and loved it, the mouth that bite the sandpaper is broken while using it is troublesome to detach, and if you use it it gets worse and becomes useless. Usability is good, but it is a consumable item.
This review is about item#09241531.
Hairline stainless steel plate
2
From Japan
On 2011-08-31 21:57:37
I thought that it was a leading manufacturer but I purchased it but I was disappointed. Hairline will be disturbed as the handle moves rattling without tightening. The pad lock button was stopped with thin plastic, it got cut and it came tightly. I changed it to a simple and fragile product now.
This review is about item#09241531.