Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scrub sponge
  • Scrub sponge
  • Scrub sponge
  • Scrub sponge

Scrub sponge Grit 40

4.33 (3)
Item.#
09241687
Mfr.#
Grit 40
Package Qty.
1Box(10Sheet)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Peels off paint, takes off rust, and cleans, Peels off paint, takes off rust, and cleans
Dimension (mm)
100x150, 100x150
Thickness (mm)
around 35, About 35
Grain Size
40, 40
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2016-02-25 21:12:18
Rust fell pretty quickly.
This review is about item#09241714.
Pretreatment of painting
4
From Japan
On 2013-11-14 18:53:39
Well familiar with winding where the hardness when holding it in hand is just right
This review is about item#09241705.
Background treatment before replacement
4
From Japan
On 2013-09-19 20:27:46
It is used for Keren where it is too hard to be taken off at supermarkets
This review is about item#09241696.