Buy more than* S$200* and get FREE SHIPPING

  • Scrub sponge
  • Scrub sponge
  • Scrub sponge
  • Scrub sponge

Scrub sponge Particle size 60

4.33 (3)
Item.#
09241696
Mfr.#
Particle size 60
Package Qty.
1Box(10Sheet)
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Peels off paint, takes off rust, and cleans, Peels off paint, takes off rust, and cleans
Dimension (mm)
100x150, 100 x 150
Thickness (mm)
around 35, About 35
Grain Size
60, 60
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2016-02-25 21:12:18
Rust fell pretty quickly.
This review is about item#09241714.
Pretreatment of painting
4
From Japan
On 2013-11-14 18:53:39
Well familiar with winding where the hardness when holding it in hand is just right
This review is about item#09241705.
Background treatment before replacement
4
From Japan
On 2013-09-19 20:27:46
It is used for Keren where it is too hard to be taken off at supermarkets
This review is about item#09241696.