Buy more than* S$200* and get FREE SHIPPING

  • Scrub sponge
  • Scrub sponge
  • Scrub sponge
  • Scrub sponge

Scrub sponge Grit 80

4.33 (3)
Item.#
09241705
Mfr.#
Grit 80
Package Qty.
1Box(10Sheet)
Ship pack of
1
46.52 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Peels off paint, takes off rust, and cleans, Peels off paint, takes off rust, and cleans
Dimension (mm)
100x150, 100x150
Thickness (mm)
around 35, About 35
Grain Size
80, 80
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2016-02-25 21:12:18
Rust fell pretty quickly.
This review is about item#09241714.
Pretreatment of painting
4
From Japan
On 2013-11-14 18:53:39
Well familiar with winding where the hardness when holding it in hand is just right
This review is about item#09241705.
Background treatment before replacement
4
From Japan
On 2013-09-19 20:27:46
It is used for Keren where it is too hard to be taken off at supermarkets
This review is about item#09241696.