Buy more than* S$200* and get FREE SHIPPING

  • Electric Disc Grinder

Electric Disc Grinder XS-2000

2.00 (1)
Item.#
09241732
Mfr.#
XS-2000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Code
3 heart 2.5m
Motor
Single-phase series-wound motor commutator
Power Consumption (W)
670
Current (A)
7
Height (mm)
60
Weight (kg)
(Except code) 1.6
Accessories
Spanner
Body Size (phi mm)
56
Grinding Wheel Dimensions (mm)
3.5 thickness outer diameter 100x (resinoid flexible toy Shea), 4.6 (Rejinoidotoishi) x hole diameter 15
Maximum Output (W)
930
Voltage (V)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Color
Gold
Overall Length (mm)
280
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work after welding of metal products
2
From Japan
On 2011-04-06 19:25:50
It stuck in in less than a month
This review is about item#09241732.